Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV520
FAG HOUSING SEAL-FELT FSV520
FSV Felt seal ring
References
fag:
FSV520
rubix:
158A2792
manufacturer :
0383897380000
ean:
4012801214902
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV520
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
141
x
15
x
15
mm
Logistic Weight
812
g
Type
Felt seal
Inner diameter
141.2
mm
Outer diameter
14.5
mm
Width
141.2
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.74
excl. VAT
/
Each
£
47.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG ETS609 SEALING RING
SKF SEALING WASHER Z 012
INA NEEDLE BEARING SEAL G45X55X4
FAG NTS44 HOUSING SEAL 822313460000
SKF V RING HSNG SEAL X2 TSN 607 A
SKF PLUMMER BLOCK SEAL TSN 209 A
SKF HOUSING END COVER ASNH 505
FAG EDH605 SEALING RING
COOPER BTTL5 BEARING + END PLATE
FAG EDH610 SEALING RING
INA GR12X19X3-C RADIAL ROTARY SHAFT SEAL
SKF END COVER ECW 206
INA SD18X26X4-A DOUBLE LIP SEALING RING SD
FAG TSV517 PLUMMER BLOCK SEALS
TIMKEN TSNG522 DOUBLE LIP SEAL