Housing locating washer
Inner diameter | 77 mm |
---|---|
Outer diameter | 110 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x110x77 mm |
---|---|
Logistic Weight | 304 g |
Inner diameter | 77 mm |
Outer diameter | 110 mm |
Width | 8 mm |
Series | GS812 |
Usually arrives within 14 working days