References
SKF:TMAS50-070
Rubix:113A5933
EAN:7316570923049




Product details : SKF SHIM PACK TMAS50-070
For machines with a split drive train, the exact alignment, eg. B. engine and engine, basic requirement for trouble-free operation. With the shims of the series TMAS machines can be optimally aligned in height. They are available in five different sizes and 10 different thicknesses.
∙ Made of corrosion resistant steel
∙ Easy to place and remove
∙ Small thickness gradation
∙ Marking the thickness on each disc
∙ Totally burr-free
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 50 mm |
| Thickness | 0.7 mm |
| Material | stainless steel, 304s31 |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- Delivery usually within ( 3 ) days
