Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NSK SR120/10-KIT+J LOCATING RING
NSK SR120/10-KIT+J LOCATING RING
Locating Ring Kit
References
nsk:
SR120/10-KIT+J
rubix:
216A5005
ean:
00029176800030
Technical specifications
Inner diameter
120
mm
Width
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK SR120/10-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
Inner diameter
120
mm
Width
10
mm
Series
SR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.10
excl. VAT
/
Each
£
8.52
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
NILOS RING 6413 AV
FAG U309 BEARING SEATING RING 192929370000
SKF 1.0MM SHIM PACK TMAS 50-100
INA NEEDLE BEARING WASHR WS81104
SKF 0.50MM SHIM PACK TMAS 50-050
SKF NEEDLE BEARING WASHER WS 81111
SKF 0.70MM SHIM SET TMAS100-070
INA NEEDLE BEARING WASHR GS81126
SKF AS 7095 NEEDLE BEARING WASHER AS 7095
INA NEEDLE BEARING WASHR GS89311
NILOS RING 33215 AV
MECALINE FR85X7 858430 RINGS FR7/85
NILOS RING 32014 XAV
SKF TMAS200-005
INA NEEDLE BEARING WASHR WS81110