Shaft locating washer
Inner diameter | 320 mm |
---|---|
Outer diameter | 396 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x396x396 mm |
---|---|
Logistic Weight | 6370 g |
Inner diameter | 320 mm |
Outer diameter | 396 mm |
Width | 19 mm |
Series | WS811 |
Material | Steel |
Usually arrives within 14 working days