Self-aligning ball bearing NTN 1314S, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
NTN - Self-Aligning Ball Bearing - 1314S
See technical informationSee documentsReferences
NTN:1314S
Rubix:204A4187
EAN:4547359257144



Documents
Product details : NTN 1314S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 3045 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 27700 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 109.59 excl. VAT
/ Each
£ 131.51 incl. VAT
- Delivery usually within ( 3 ) days
