Self-aligning ball bearing NSK 1207J, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm


Self-aligning ball bearing 12

References
nsk:1207J
rubix:133A5816
manufacturer :1207 5
ean:0029176027031
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : NSK SELF ALIGN.BEARING 1207J


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Self-aligning ball bearing

Technical specifications


Attributes
Logistic Weight317 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
SealingOpen
Bearing ClearanceCN
MaterialSteel
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ Each
£ 37.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories