Self-aligning ball bearing NTN 2215SC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm
NTN - Self-Aligning Ball Bearing - 2215SC3
See technical informationSee documentsReferences
NTN:2215SC3
Rubix:204A4773
EAN:4547359262131



Documents
Product details : NTN 2215SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1583 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 44500 N |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Delivery usually within ( 3 ) days
