Self-aligning ball bearing SNR 2216KC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 80 mm
Self-aligning ball bearing
See technical informationReferences
SNR:2216KC3
Rubix:204A4778
EAN:3413520081379



Product details : SNR 2216KC3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x154x34 mm |
|---|---|
| Logistic Weight | 2,04 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Cage | steel |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 99.75 excl. VAT
/ Each
£ 119.70 incl. VAT
- Usually arrives within 14 working days
