Self-aligning ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Logistic Weight | 114 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 23..-2RS-TVH |
Cage | Polyamide |
Limit speed | 11200 rpm |
Basic dynamic load, radial - Cr | 9800 N |
Basic static load, radial - C0r | 2280 N |
Usually arrives within 14 working days