Self-aligning Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistic Weight | 470 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12E..K |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 17000 rpm |
Limit speed | 11000 rpm |
Usually arrives within 14 working days