Self-aligning ball bearing FAG 1214-K-TVH-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1214-K-TVH-C3
Rubix:274A6092
Manufacturer :0389030240030
EAN:4012801184045

Product details : FAG 1214-K-TVH-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-tvh |
| Cage | polyamide |
| Reference speed | 5900 rpm |
| Basic static load, radial - C0r | 13800 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
- Usually arrives within 14 working days
