Self-aligning ball bearing SKF 11204 TN9, Outer diameter: 47 mm | Width: 40 mm | Inner diameter: 20 mm
Self-aligning Ball Bearing 112.. Series
See technical informationReferences
SKF:11204 TN9
Rubix:214A0951
Manufacturer :101681
EAN:7316571228259



Product details : SKF 11204TN9 SELF-ALIGNING BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 112 |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 84.87 excl. VAT
/ Each
£ 101.84 incl. VAT
- Usually arrives within 14 working days
