Self-aligning ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 577 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 22..-K-2RS-TVH |
Material | Steel |
Cage | Polyamide |
Limit speed | 4250 rpm |
Basic dynamic load, radial - Cr | 22900 N |
Basic static load, radial - C0r | 8100 N |
Sold out