Self-aligning ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2010 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 22..-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5400 rpm |
Limit speed | 5300 rpm |
Basic dynamic load, radial - Cr | 49500 N |
Basic static load, radial - C0r | 19900 N |
In stock: Next day delivery