Self-aligning ball bearing FAG 2207-K-2RS-TVH-C3>J, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:2207-K-2RS-TVH-C3>J
Rubix:274A6187
Manufacturer :3002413990030
EAN:4064327867605



Documents
Product details : FAG 2207-K-2RS-TVH-C3J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22. . -2RS-TVH, seals, plastic cage.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 22 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 16000 N |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Delivery usually within ( 7 ) days
