Self-aligning ball bearing FAG 2213-2RS-TVH, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2213-2RS-TVH
Rubix:229A0236
Manufacturer :0167030900000
EAN:4012801186834

Product details : FAG 2213-2RS-TVH SELF-ALIGN. BEARING 167030900000
Self-aligning ball bearing 22..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x120x120 mm |
|---|---|
| Logistic Weight | 1425 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22..-2rs-tvh |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 64.08 excl. VAT
/ Each
£ 76.90 incl. VAT
- Delivery usually within ( 7 ) days
