Self-aligning ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 22..-m |
Material | steel |
Cage | brass |
Reference speed | 5200 rpm |
Limit speed | 7200 rpm |
Basic dynamic load, radial - Cr | 59000 N |
Basic static load, radial - C0r | 23600 N |
Usually arrives within 14 working days