Self-aligning ball bearing SNR 1207KC3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Self-Aligning Ball Bearing - 1207.KC3
See technical informationReferences
SNR:1207KC3
Rubix:204A4022
Manufacturer :1207.KC3
EAN:3413520314880



Product details : SNR 1207KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 9600 rpm |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Delivery usually within ( 3 ) days
