Self-aligning Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x150x150 mm |
---|---|
Logistic Weight | 3915 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 6000 rpm |
Usually arrives within 14 working days