Self-aligning ball bearing NTN 1322SK, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
NTN - Self-Aligning Ball Bearing - 1322SK
See technical informationSee documentsReferences
NTN:1322SK
Rubix:204A4225
EAN:4547359257496



Documents
Product details : NTN 1322SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 11420 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 72500 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 693.94 excl. VAT
/ Each
£ 832.73 incl. VAT
- Usually arrives within 14 working days
