Self-aligning ball bearing SNR 1208KC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR - Self-Aligning Ball Bearing - 1208.KC3
See technical informationReferences
SNR:1208KC3
Rubix:204A4028
Manufacturer :1208.KC3
EAN:3413520314927



Product details : SNR 1208KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 8600 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 18900 N |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Usually arrives within 14 working days
