Self-aligning ball bearing NSK 1319KJ, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm


Self-aligning ball bearing 13

References
nsk:1319KJ
rubix:106A2998
manufacturer :1319K 5
ean:00029176522826
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : NSK SA DR BB 1319KJ


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight6700 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Show UNSPSC/ECL@SS
£ 528.41 excl. VAT
/ Each
£ 634.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories