Self-aligning ball bearing SKF 1209 EKTN9/C3W64, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1209 EKTN9/C3W64
Rubix:237A3776
Manufacturer :198709
EAN:07316572215067

Product details : SKF 1209 EKTN9/C3W64 SABB SOLID OIL
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistic Weight | 451 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12e..k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 17000 rpm |
Show UNSPSC/ECL@SS
£ 178.35 excl. VAT
/ Each
£ 214.02 incl. VAT
- Usually arrives within 14 working days
