Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 141 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 13400 rpm |
Limit speed | 15500 rpm |
Basic dynamic load, radial - Cr | 12300 N |
Basic static load, radial - C0r | 3300 N |
In stock: Next day delivery