NTN - Self-Aligning Ball Bearing - 1218SC3
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 160x160x30 mm |
---|---|
Logistic Weight | 2580 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 57500 N |
Basic static load, radial - C0r | 23500 N |
Usually arrives within 14 working days