Self-aligning ball bearing 23
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistic Weight | 1940 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | CN |
Cage | Polyamide |
Usually arrives within 14 working days