Self-aligning ball bearing FAG 1307-TVH>J, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:1307-TVH
FAG:1307-TVH>J
Rubix:274A6116
Manufacturer :3002265600000
EAN:4064327867544



Documents
Product details : FAG 1307-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 7800 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 26.24 excl. VAT
/ Each
£ 31.49 incl. VAT
- Delivery usually within ( 7 ) days
