Self-aligning ball bearing NTN 1226, Outer diameter: 230 mm | Width: 46 mm | Inner diameter: 130 mm
NTN - Self-Aligning Ball Bearing - 1226
See technical informationReferences
NTN:1226
Rubix:204A4108
EAN:4547359256284

Product details : NTN 1226 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x46 mm |
|---|---|
| Logistic Weight | 8345 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 617.00 excl. VAT
/ Each
£ 740.40 incl. VAT
- Usually arrives within 14 working days
