Self-aligning ball bearing SKF 2219 KM/P63, Outer diameter: 170 mm | Width: 43 mm | Inner diameter: 95 mm

Ball Bearing Self-aligning Multi-Row

See technical information

References

SKF:2219 KM/P63
Rubix:100A2249
Manufacturer :34909
EAN:7316577296597
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width43 mm
See all Specifications

Product details : SKF SELF-ALIGN. BEARING 2219 KM/P63


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x170x170 mm
Logistic Weight4169 g
Inner diameter95 mm
Outer diameter170 mm
Width43 mm
Sealingopen
Bearing Clearancec3
Series22
Materialbearing steel
Reference speed7000 rpm
£ 807.68 excl. VAT
/ Each
£ 969.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories