Self-aligning ball bearing FAG 2208-TVH>J, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:2208-TVH
FAG:2208-TVH>J
Rubix:274A6194
Manufacturer :3002417630000
EAN:4064327867681



Documents
Product details : FAG 2208-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22. . -2RS-TVH, seals, plastic cage.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 8700 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
- Delivery usually within ( 7 ) days
