Self-Aligning Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22 |
Material | Solid Brass (Cage) |
Cage | Brass |
Reference speed | 5000 rpm |
Limit speed | 6100 rpm |
Basic dynamic load, radial - Cr | 84000 N |
Basic static load, radial - C0r | 34500 N |
Usually arrives within 14 working days