Self-aligning ball bearing NTN 1303S, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
NTN - Self-Aligning Ball Bearing - 1303S
See technical informationSee documentsReferences
NTN:1303S
Rubix:204A4116
EAN:4547359513981



Documents
Product details : NTN 1303S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3200 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 15.12 excl. VAT
/ Each
£ 18.14 incl. VAT
- Usually arrives within 14 working days
