Self-aligning ball bearing SNR 2212, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
SNR - Self-Aligning Ball Bearing - 2212
See technical informationReferences
SNR:2212
Rubix:204A4752
EAN:3413520081096



Product details : SNR 2212 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1118 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | steel |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 33700 N |
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
- Usually arrives within 14 working days
