Insert bearing with set screw RHP 1045-45GHLT, Outer diameter: 85 mm | Inner diameter: 45 mm


Self-aligning bearing European standard 1000 G and 1000 DECG series

References
rhp:1045-45GHLT
rubix:1274503
manufacturer :1045-45GHLT RRS AHQP5
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
See all Specifications

Product details : RHP BEARING UNIT INSERT 1045-45GHLT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight700 g
Inner diameter45 mm
Outer diameter85 mm
Show UNSPSC/ECL@SS
£ 36.37 excl. VAT
/ Each
£ 43.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories