Insert bearing with set screw RHP J1035-1.1/4GCR, Outer diameter: 72 mm | Width: 20 mm
RHP Self-Lube® Bearing Insert J
See technical informationSee documentsReferences
RHP:J1035-1.1/4GCR
Rubix:158A7179
Manufacturer :J1035-1.1/4GCR R
EAN:00747023002641

Documents
Product details : RHP SILVERLUBE INSERT J1035-1.1/4GCR
Silver-Lube® Bearing Inserts Have Martensitic Stainless Steel Rings and Balls, and Austenitic Stainless Steel Ball Cage, Flingers and Set Screws, in Addition to Durable and Heat-Resistant Silicone Rubber Seals the Grease in this Product is an Aluminium Complex Food Grade Grease, Classified to NSF Grade H1. In the Event of Relubricating Being Necessary, this Type of Grease is the First Choice Replacement.
Technical specifications
Attributes
| Logistic Weight | 516 g |
|---|---|
| Outer diameter | 72 mm |
| Width | 20 mm |
| Series | j1035 |
| Limit speed | 1870 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 19820 N |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 75.21 excl. VAT
/ Each
£ 90.25 incl. VAT
- Usually arrives within 14 working days
