Insert bearing with set screw NTN ASS204N, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS204N
Rubix:205A1744
EAN:4547359020793



Product details : NTN ASS204N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x58x40 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- Delivery usually within ( 3 ) days
