Insert bearing with eccentric clamping ring SNR ESC211, Outer diameter: 55 mm | Inner diameter: 100 mm | Width: 48.4 mm
Bearing
See technical informationReferences
SNR:ESC211
Rubix:205A2279
EAN:3413529511044





Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 55 mm |
| Material | hardened 100cr6 bearing steel |
Product details : SNR ESC211 BEARING UNIT
Self-aligning bearings with a wide choice of mounting supports, offered in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products needed at every stage of your production.
The SNR portfolio provides you with all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 55 mm |
| Material | hardened 100cr6 bearing steel |
| Width | 48.4 mm |
| Basic dynamic load, radial - Cr | 43550 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 55 mm |
| Cage | steel |
| Thickness | 12 mm |
| Lubricant | lithium soap grease |
| Basic static load, radial - C0r | 29200 N |
Show UNSPSC/ECL@SS
£ 41.86 excl. VAT
/ Each
£ 50.23 incl. VAT
- Usually arrives within 14 working days