References
SNR:UCP207NL3
Rubix:206A0656
EAN:3413520552862




Product details : SNR UCP207NL3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 59.12 excl. VAT
/ Each
£ 70.94 incl. VAT
- Usually arrives within 14 working days
