RHP HOUSED BEARING UNIT MSFT1045-40K
Self-Lube Flange Bearing Unit
See technical informationSee documentsReferences
RHP:MSFT1045-40K
Rubix:181A0497
Manufacturer :MSFT1045-40K R
EAN:00747023012794


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 179.4 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSFT1045-40K
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 179.4 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | cast iron |
| Height | 35.3 mm |
| Length | 111.1 mm |
| Series | msft 1000-k |
| Total bearing width | 39 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 99.18 excl. VAT
/ Each
£ 119.02 incl. VAT
- Usually arrives within 14 working days