References
NTN:S-UCFL210D1
Rubix:205A8717
EAN:4547359176476



Product details : NTN S-UCFL210D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Height | 115 mm |
| Length | 190 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 90 mm |
| Weight | 2100 kg |
Show UNSPSC/ECL@SS
£ 51.83 excl. VAT
/ Each
£ 62.20 incl. VAT
- Usually arrives within 14 working days
