Tapered roller bearing Timken 31313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Series 313 tapered roller bearings
See technical informationReferences
Timken:31313
Rubix:132A0453
EAN:0053893045351




Product details : TIMKEN 31313-9X026 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 82.11 excl. VAT
/ Each
£ 98.53 incl. VAT
- In stock: Next day delivery
