NTN - Tapered Roller Bearing - 4T-592A
Inner diameter | 145.8 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 152,4x152,4x30,162 mm |
---|---|
Logistic Weight | 1094 g |
Inner diameter | 145.8 mm |
Outer diameter | 152.4 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days