Tapered roller bearing NTN 4T-932, Outer diameter: 212.725 mm | Inner diameter: 35 mm | Width: 53.975 mm
NTN - Tapered Roller Bearing - 4T-932
See technical informationSee documentsReferences
NTN:4T-932
Rubix:204A7958
EAN:4547359591071




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 53.975 mm |
Documents
Product details : NTN 4T-932 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212,725x212,725x53,975 mm |
|---|---|
| Logistic Weight | 3370 g |
| Inner diameter | 35 mm |
| Outer diameter | 212.725 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 129.05 excl. VAT
/ Each
£ 154.86 incl. VAT
- Delivery usually within ( 3 ) days