NTN - Tapered Roller Bearing - 4T-9121
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 152,4x152,4x31,75 mm |
---|---|
Logistic Weight | 1264 g |
Inner diameter | 68.262 mm |
Outer diameter | 152.4 mm |
Width | 31.75 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days