STAHLWILLE 49 A 9/64 3/8 INCH DRIVE X IN HEX SOCKET
Series 49a 3//8
See technical informationSee documentsReferences
Stahlwille:49a 9/64 INHEX
Rubix:4527103
Manufacturer :02450009
EAN:4018754127054




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 52 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 49 A 9/64 3/8 INCH DRIVE X IN HEX SOCKET
drive hex bit sockets - AF
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x52 mm |
|---|---|
| Logistic Weight | 40 g |
| Square drive adapter | 3/8 '' |
| Length | 52 mm |
| Imprint | hex / allen |
| Imprint size | 9/64 in |
| Model | 49a |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Usually arrives within 14 working days