Allen cap 2054
Square drive adapter | 1/2 '' |
---|---|
Length | 120 mm |
Imprint size | 5 mm |
Logistics dimensions (L x W x H) | 23x23x120 mm |
---|---|
Logistic Weight | 78 g |
Square drive adapter | 1/2 '' |
Length | 120 mm |
Imprint size | 5 mm |
Model | 1054/2054 |
Imprint | hex / allen |
Usually arrives within 14 working days