SX.LA - Screwdriver sockets 1/2" long tip for Torx® screws
Square drive adapter | 1/2 '' |
---|---|
Length | 140 mm |
Imprint size | T55 |
Logistic Weight | 180 g |
---|---|
Packaged dimensions (D x W x H) | 140x22x22 mm |
Package weight | 178 g |
Square drive adapter | 1/2 '' |
Length | 140 mm |
Imprint size | T55 |
Usually arrives within 14 working days