"WERA 003375 8767 A HF/1 TX SOCKET SET 1/4""/100MM METRIC ZYKLOP 4PC"


Socket Bit Set

References
wera:05003375001
rubix:224A0265
manufacturer :05003375001
ean:4013288191014
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length125 mm
Imprint sizetx25, tx27, tx30, tx40
See all Specifications

Product details : "WERA 003375 8767 A HF/1 TX SOCKET SET 1/4""/100MM METRIC ZYKLOP 4PC"


Bit socket set TORX®, with holding function for especially convenient screwdriver and a reduced risk of losing the screw when approaching the workpiece.

Strengths

•Compact textile box with high robustness, low weight and volume
Bit socket (non-impact) for manual or power tool operations
The holding function holds screws securely on the tool
With Take it easy tool finder: colour coding by size
Knurling on lower socket end for more grip when used manually

Technical specifications


Attributes
Square drive adapter1/4 ''
Length125 mm
Imprint sizetx25, tx27, tx30, tx40
Modelzyklop
Imprinttorx
Show UNSPSC/ECL@SS
£ 38.64 excl. VAT
/ Each
£ 46.37 incl. VAT
  • Usually arrives within 14 working days