Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Letters for striking
Alphabet for striking
PRYOR TYPE SET OF 26 LETTERS 5.0MM TP26050
PRYOR TYPE SET OF 26 LETTERS 5.0MM TP26050
Set 26 letters
References
pryor:
TP26050
rubix:
218336
Technical specifications
Imprint size
5
mm
Type of imprint
Set of letters
Number of elements
26
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRYOR TYPE SET OF 26 LETTERS 5.0MM TP26050
Set 26 letters
Technical specifications
Attributes
Imprint size
5
mm
Type of imprint
Set of letters
Number of elements
26
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.64
excl. VAT
/
Each
£
82.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 5/32 INCH 4.0MM 27 LETTERS
PRYOR PUNCH MINISTRES 26 LETTERS 1/4 INCH (6MM) PPMS26060
PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 3/16 INCH 5.0MM 27 LETTERS
PRYOR LETTER PUNCH SET PP27050 3/16 INCH 5.0MM
PRYOR PUNCH DOTSTRESS 26 NUMBER SET 1/4 6MM PPDS26060
PRYOR LETTER PUNCH SET PP27020 5/64 2.0MM
PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 5/64 INCH 2.0MM 27 LETTERS
FACOM NUMERAL PUNCH 292A.4
PRYOR INTERCHANGEABLE STEEL TYPE LETTER SET A-Z 1/8 3.0MM TP26030
FACOM 292A.5 HIGH LETTER PUNCH 5MM
PRYOR PUNCH DOTSTRESS 1/8 (3MM) 26 LETTERS PPDS26030
PRYOR LETTER STAMP SET PP27040 5/32 INCH 4.0MM
PRYOR LETTER PUNCH SET PP27015 1/16 INCH 1.5MM
FACOM NUMERAL PUNCH 292A.6
PRYOR LETTER PUNCH SET PP27125 1/2 INCH 12.5MM